- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 20 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.375 in |
| Hub Dia. | 1.3594 in |
| Keyway | w/o Keyway |
| Pitch Diameter | 1 1/2 in |
| Hub Projection | 0.375 in |
| Torque at 200 RPM | 63.025 lb/in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Class | 6 |
| Length Through Bore | 0.75 in |
| Torque at 1800 RPM | 35.71417 lb/in |
| Material External Use | Steel |
| Diametral Pitch | 20 |
| Finished Bore Size | 0.375 in |
| Hub O.D. | 1.359 in |
| Bore Dia. [Min] | 3/8 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Face Width | 0.375 in |
| Bore Size [Max] | 0.875 in |
| Pitch Diameter [Min] | 1 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| AGMA Quality | 6 |
| Torque at 600 RPM | 53.57125 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| O.D. | 1.6 in |
| Origin | Reborable |
| Outside Dia. | 1.6000 in |
| Outside Dia. [Min] | 1.6000 in |
| Type | B |
| Pitch Dia. | 1.5 in |
| Hub Style | B |
| Set Screw Size | N/A |
| Bore Size [Min] | 0.375 in |
| Bore Dia. [Max] | 13/16 in |
| Torque at 900 RPM | 47.61889 lb/in |
| Style | Hub |
| Gear Style | B |
| Torque at 1200 RPM | 42.54187 lb/in |
| Torque at 300 RPM | 60.92417 lb/in |
| Weight | 0.3 LB |
| EAN or UPC | 697950058023 |

