- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 20 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Outside Dia. [Min] | 1.6000 in |
| Pitch Diameter [Min] | 1 1/2 in |
| Gear Style | B |
| Torque at 600 RPM | 53.571 lb/in |
| Torque at 1800 RPM | 35.714 lb/in |
| Torque at 1200 RPM | 42.542 lb/in |
| Length Through Bore | 0.75 in |
| Pitch Dia. | 1.5 in |
| Material External Use | Steel |
| Class | 6 |
| Hub O.D. | 1.359 in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.375 in |
| Finished Bore Size | 0.375 in |
| Outside Dia. | 1.6000 in |
| Hub Style | B |
| Diametral Pitch | 20 |
| Set Screw Location | (1) At Centerline of Valley |
| Material Internal Use | Carbon Steel |
| Origin | Finished Bore |
| Hub Projection | 0.375 in |
| Style | Hub |
| Inch/Metric | Inch |
| Face Width | 0.375 in |
| Set Screw | Yes |
| No. of Teeth | 30 |
| Bore Dia. [Min] | 3/8 in |
| No. of Set Screws | 1 |
| O.D. | 1.6 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size | 0.375 in |
| Hub Dia. | 1.3594 in |
| Bore Dia. [Max] | 13/16 in |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1 1/2 in |
| Bore Size [Max] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 63.025 lb/in |
| Type | B |
| Torque at 300 RPM | 60.924 lb/in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 47.619 lb/in |
| Weight | 0.31 LB |
| EAN or UPC | 697950439723 |

