- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 20 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Torque at 1800 RPM | 35.71417 lb/in |
| Bore Type | Finished Bore |
| O.D. | 1.7 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Bore Size [Max] | 0.938 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Torque at 300 RPM | 60.92417 lb/in |
| Pitch Dia. | 1.6 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.375 in |
| Hub Projection | 0.375 in |
| Face Width | 0.375 in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Hub Dia. | 1 7/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Outside Dia. | 1.7000 in |
| AGMA Quality | 6 |
| Pitch Diameter | 1.600 in |
| Material | Steel |
| Bore Dia. [Max] | 7/8 in |
| Finished Bore Size | 0.375 in |
| Torque at 600 RPM | 53.57125 lb/in |
| Pitch Diameter [Min] | 1.600 in |
| Hub O.D. | 1.438 in |
| Torque at 200 RPM | 63.025 lb/in |
| Diametral Pitch | 20 |
| No. of Teeth | 32 |
| Hub Style | B |
| Outside Dia. [Min] | 1.7000 in |
| Gear Style | B |
| Torque at 900 RPM | 47.61889 lb/in |
| Keyway | w/o Keyway |
| Length Through Bore | 0.875 in |
| Style | Hub |
| Weight | 0.4 LB |
| EAN or UPC | 697950058030 |

