- Finished Steel Gear
- 20 Diametral Pitch
- 14.5° Pressure Angle
- 32 Teeth
- 1.600" Pitch Diameter
| Bore Size [Min] | 0.5 in |
| Outside Dia. [Min] | 1.7 in |
| Bore Size | 0.500 in |
| Outside Dia. | 1.7 in |
| Torque at 200 RPM | 63.025 lb/in |
| Face Width | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 35.71417 lb/in |
| Hub Style | B |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 47.61889 lb/in |
| Set Screw Size | 1/4-20 UNC |
| Material | Steel |
| Torque at 1200 RPM | 42.54187 lb/in |
| Hub Dia. | 1 7/16 in |
| Hub O.D. | 1.438 in |
| Set Screw | Yes |
| Pitch Diameter | 1.6 in |
| Torque at 600 RPM | 53.57125 lb/in |
| No. of Set Screws | 1 |
| Pitch Dia. | 1.6 in |
| Keyway | w/Keyway |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 0.875 in |
| Diametral Pitch | 20 |
| Torque at 300 RPM | 60.92417 lb/in |
| Origin | Finished Bore |
| No. of Teeth | 32 |
| Finished Bore Size | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.938 in |
| O.D. | 1.7 in |
| Weight | 0.39 LB |
| EAN or UPC | 697950439730 |

