- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 20 Diametral Pitch
- 1.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1.7000 in |
| Torque at 1200 RPM | 42.542 lb/in |
| Hub Style | B |
| Finished Bore Size | 0.375 in |
| Face Width | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 1.600 in |
| No. of Teeth | 32 |
| Bore Size [Max] | 0.938 in |
| Class | 6 |
| Set Screw Size | 1/4-20 UNC |
| Diametral Pitch | 20 |
| Outside Dia. | 1.7000 in |
| Pitch Dia. | 1.6 in |
| Origin | Finished Bore |
| Torque at 200 RPM | 63.025 lb/in |
| Torque at 600 RPM | 53.571 lb/in |
| O.D. | 1.7 in |
| Bore Dia. [Max] | 7/8 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Set Screw Location | (1) At Centerline of Valley |
| Bore Size [Min] | 0.375 in |
| Style | Hub |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| No. of Set Screws | 1 |
| Hub Dia. | 1 7/16 in |
| Pitch Diameter | 1.600 in |
| Set Screw | Yes |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 60.924 lb/in |
| Material | Steel |
| Length Through Bore | 0.875 in |
| Type | B |
| Gear Style | B |
| Bore Size | 0.375 in |
| Hub Projection | 0.5 in |
| Torque at 900 RPM | 47.619 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Hub O.D. | 1.438 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Weight | 0.41 LB |
| EAN or UPC | 697950439747 |

