- B Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 20 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| Bore Size | 0.375 in |
| Inch/Metric | Inch |
| Type | B |
| Face Width | 0.375 in |
| Pitch Diameter | 1.75 in |
| Outside Dia. | 1.85 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 1.75 in |
| Outside Dia. [Min] | 1.85 in |
| Pitch Dia. | 1.75 in |
| Torque at 600 RPM | 53.57125 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 0.875 in |
| Gear Style | B |
| Torque at 300 RPM | 60.92417 lb/in |
| No. of Teeth | 35 |
| Set Screw | No |
| O.D. | 1.85 in |
| Hub Dia. | 1 9/16 in |
| Bore Size [Max] | 1 in |
| Bore Dia. [Max] | 7/8 in |
| Set Screw Size | N/A |
| Hub Projection | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Finished Bore Size | 0.375 in |
| Torque at 900 RPM | 47.61889 lb/in |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Material | Steel |
| Origin | Reborable |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Diametral Pitch | 20 |
| Torque at 1800 RPM | 35.71417 lb/in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Keyway | w/o Keyway |
| Hub O.D. | 1.563 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950058047 |

