- B Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 20 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1 3/4 in |
| Bore Dia. [Max] | 7/8 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Length Through Bore | 0.875 in |
| Hub Style | B |
| Set Screw Size | 1/4-20 UNC |
| Torque at 600 RPM | 53.571 lb/in |
| Bore Size [Min] | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1 in |
| Diametral Pitch | 20 |
| Inch/Metric | Inch |
| Set Screw Location | (1) At Centerline of Valley |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.5 in |
| Hub Dia. | 1 9/16 in |
| Type | B |
| Material External Use | Steel |
| Torque at 200 RPM | 63.025 lb/in |
| Gear Style | B |
| Origin | Finished Bore |
| Bore Size | 0.500 in |
| No. of Set Screws | 1 |
| Torque at 1200 RPM | 42.542 lb/in |
| Pitch Diameter [Min] | 1 3/4 in |
| Class | 6 |
| Style | Hub |
| Torque at 300 RPM | 60.924 lb/in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 47.619 lb/in |
| Hub Projection | 0.375 in |
| Material | Steel |
| Outside Dia. [Min] | 1.8500 in |
| Set Screw | Yes |
| Face Width | 0.375 in |
| Outside Dia. | 1.8500 in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1/2 in |
| O.D. | 1.85 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Hub O.D. | 1.563 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.75 in |
| Weight | 0.49 LB |
| EAN or UPC | 697950439754 |

