- B Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 20 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Finished Bore Size | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Hub O.D. | 1.563 in |
| Torque at 900 RPM | 47.619 lb/in |
| Face Width | 0.375 in |
| Origin | Finished Bore |
| No. of Teeth | 35 |
| Bore Size [Min] | 0.375 in |
| Torque at 1800 RPM | 35.714 lb/in |
| No. of Set Screws | 1 |
| Bore Dia. [Min] | 3/8 in |
| Set Screw Location | (1) At Centerline of Valley |
| Gear Style | B |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 1 3/4 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.375 in |
| Outside Dia. | 1.8500 in |
| Hub Dia. | 1 9/16 in |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 42.542 lb/in |
| Bore Size [Max] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Diametral Pitch | 20 |
| Set Screw | Yes |
| Pitch Diameter | 1 3/4 in |
| Torque at 300 RPM | 60.924 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| Length Through Bore | 0.875 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 53.571 lb/in |
| Outside Dia. [Min] | 1.8500 in |
| Inch/Metric | Inch |
| Hub Projection | 0.375 in |
| Type | B |
| Hub Style | B |
| Bore Dia. [Max] | 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Class | 6 |
| Pitch Dia. | 1.75 in |
| O.D. | 1.85 in |
| Weight | 0.49 LB |
| EAN or UPC | 697950439761 |

