- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 20 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 600 RPM | 53.57125 lb/in |
| Torque at 900 RPM | 47.61889 lb/in |
| Outside Dia. [Min] | 1.9000 in |
| Pitch Diameter [Min] | 1.800 in |
| Pitch Dia. | 1.8 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.9000 in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Bore Type | Finished Bore |
| O.D. | 1.9 in |
| Bore Size [Min] | 0.375 in |
| Origin | Reborable |
| Class | 6 |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 15/16 in |
| Material Internal Use | Carbon Steel |
| Face Width | 0.375 in |
| Torque at 1800 RPM | 35.71417 lb/in |
| Hub O.D. | 1.625 in |
| Pitch Diameter | 1.800 in |
| Material | Steel |
| Set Screw | No |
| Length Through Bore | 0.875 in |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Torque at 300 RPM | 60.92417 lb/in |
| Type | B |
| Bore Size [Max] | 1.063 in |
| No. of Teeth | 36 |
| Bore Size | 0.375 in |
| Diametral Pitch | 20 |
| Gear Style | B |
| Finished Bore Size | 0.375 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 63.025 lb/in |
| Hub Dia. | 1 5/8 in |
| Weight | 0.52 LB |
| EAN or UPC | 697950058054 |

