- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.125 in |
| Hub Projection | 0.5 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Torque at 300 RPM | 60.924 lb/in |
| Inch/Metric | Inch |
| O.D. | 2.1 in |
| Style | Hub |
| Hub O.D. | 1.813 in |
| Pitch Diameter [Min] | 2 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Origin | Finished Bore |
| Torque at 1200 RPM | 42.542 lb/in |
| Outside Dia. [Min] | 2.1000 in |
| No. of Set Screws | 1 |
| Set Screw | Yes |
| Hub Style | B |
| Diametral Pitch | 20 |
| Pitch Diameter | 2 in |
| Outside Dia. | 2.1000 in |
| Face Width | 0.375 in |
| No. of Teeth | 40 |
| Bore Dia. [Min] | 1/2 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 0.875 in |
| Bore Size | 0.500 in |
| Torque at 900 RPM | 47.619 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Class | 6 |
| Hub Dia. | 1 13/16 in |
| Finished Bore Size | 0.5 in |
| Material | Steel |
| Gear Style | B |
| Bore Dia. [Max] | 1 1/16 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Set Screw Size | 1/4-20 UNC |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 53.571 lb/in |
| Pitch Dia. | 2 in |
| Bore Size [Min] | 0.5 in |
| Set Screw Location | (1) At Centerline of Valley |
| Weight | 0.64 LB |
| EAN or UPC | 697950439792 |

