- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 20 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 47.619 lb/in |
| Face Width | 0.375 in |
| Outside Dia. | 2.1000 in |
| Hub Style | B |
| Key Way Size | 0.188 X 0.094 in |
| No. of Teeth | 40 |
| Gear Style | B |
| Diametral Pitch | 20 |
| Origin | Finished Bore |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Torque at 1200 RPM | 42.542 lb/in |
| Set Screw | Yes |
| Outside Dia. [Min] | 2.1000 in |
| Style | Hub |
| Pitch Diameter | 2 in |
| Torque at 200 RPM | 63.025 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway | w/Keyway |
| Class | 6 |
| Material External Use | Steel |
| O.D. | 2.1 in |
| Finished Bore Size | 0.75 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.750 in |
| Torque at 1800 RPM | 35.714 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 1.813 in |
| Pitch Diameter [Min] | 2 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 0.5 in |
| Set Screw Size | 1/4-20 UNC |
| No. of Set Screws | 1 |
| Type | B |
| Length Through Bore | 0.875 in |
| Bore Size [Max] | 1.125 in |
| Torque at 300 RPM | 60.924 lb/in |
| Pitch Dia. | 2 in |
| Bore Dia. [Max] | 1 1/16 in |
| Torque at 600 RPM | 53.571 lb/in |
| Keyway Size | 0.188 X 0.094 in |
| Hub Dia. | 1 13/16 in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Weight | 0.58 LB |
| EAN or UPC | 697950439808 |

