- B Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 20 Diametral Pitch
- 2.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.25 in |
| Torque at 1200 RPM | 42.54187 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 53.57125 lb/in |
| Pitch Diameter [Min] | 2.25 in |
| Type | B |
| Bore Dia. [Max] | 1 1/4 in |
| Hub O.D. | 2 in |
| Length Through Bore | 0.875 in |
| No. of Teeth | 45 |
| Face Width | 0.375 in |
| Hub Projection | 0.375 in |
| Torque at 900 RPM | 47.61889 lb/in |
| Torque at 200 RPM | 63.025 lb/in |
| Torque at 1800 RPM | 35.71417 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Set Screw | No |
| Pitch Dia. | 2.25 in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 2.35 in |
| Hub Dia. | 2 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Class | 6 |
| Finished Bore Size | 0.375 in |
| O.D. | 2.35 in |
| Hub Style | B |
| Outside Dia. | 2.35 in |
| Gear Style | B |
| Torque at 300 RPM | 60.92417 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.25 in |
| Diametral Pitch | 20 |
| Style | Hub |
| Bore Size | 0.375 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Weight | 0.82 LB |
| EAN or UPC | 697950058078 |

