- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 20 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 97.68875 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 2 1/2 in |
| Finished Bore Size | 0.375 in |
| O.D. | 2.5 in |
| Bore Size [Min] | 0.375 in |
| Torque at 1800 RPM | 54.27153 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Hub Style | B |
| Diametral Pitch | 20 |
| Length Through Bore | 0.875 in |
| Set Screw | No |
| Origin | Reborable |
| Type | B |
| Face Width | 0.375 in |
| Pitch Diameter [Min] | 2.400 in |
| Hub Projection | 0.375 in |
| Bore Size | 0.375 in |
| Torque at 300 RPM | 121.8483 lb/in |
| Hub O.D. | 2 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Inch/Metric | Inch |
| Outside Dia. | 2 1/2 in |
| Torque at 900 RPM | 81.23222 lb/in |
| Bore Size [Max] | 1.25 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 70.37791 lb/in |
| AGMA Quality | 6 |
| Pitch Dia. | 2.4 in |
| Pitch Diameter | 2.400 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 135.5038 lb/in |
| No. of Teeth | 48 |
| Hub Dia. | 2 in |
| Style | Hub |
| Weight | 0.88 LB |
| EAN or UPC | 697950058092 |

