- B Gear Style
- 14.5° Pressure Angle
- 50 Teeth
- 20 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Torque at 600 RPM | 97.68875 lb/in |
| Inch/Metric | Inch |
| Length Through Bore | 0.875 in |
| Origin | Reborable |
| Pitch Diameter | 2.5 in |
| No. of Teeth | 50 |
| O.D. | 2.6 in |
| Bore Size [Min] | 0.375 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 2.5 in |
| Torque at 300 RPM | 121.8483 lb/in |
| Outside Dia. [Min] | 2.6 in |
| Bore Dia. [Max] | 1 1/4 in |
| Style | Hub |
| Torque at 200 RPM | 135.5038 lb/in |
| Type | B |
| Material | Steel |
| Gear Style | B |
| Finished Bore Size | 0.375 in |
| AGMA Quality | 6 |
| Hub O.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.5 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 70.37791 lb/in |
| Hub Dia. | 2 in |
| Face Width | 0.375 in |
| Outside Dia. | 2.6 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 54.27153 lb/in |
| Diametral Pitch | 20 |
| Hub Style | B |
| Class | 6 |
| Bore Size [Max] | 1.25 in |
| Set Screw Size | N/A |
| Bore Size | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 2.5 in |
| Torque at 900 RPM | 81.23222 lb/in |
| Weight | 0.9 LB |
| EAN or UPC | 697950058115 |

