- B Gear Style
- 14.5° Pressure Angle
- 55 Teeth
- 20 Diametral Pitch
- 2.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.25 in |
| Style | Hub |
| Diametral Pitch | 20 |
| Material | Steel |
| Gear Style | B |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Type | B |
| Pitch Diameter | 2.75 in |
| Bore Dia. [Max] | 1 1/4 in |
| Pitch Dia. | 2.75 in |
| Torque at 600 RPM | 97.68875 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 2.75 in |
| Outside Dia. | 2.85 in |
| Torque at 300 RPM | 121.8483 lb/in |
| Torque at 200 RPM | 135.5038 lb/in |
| Outside Dia. [Min] | 2.85 in |
| O.D. | 2.85 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 3/8 in |
| No. of Teeth | 55 |
| AGMA Quality | 6 |
| Hub Style | B |
| Face Width | 0.375 in |
| Hub O.D. | 2 in |
| Set Screw | No |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.375 in |
| Class | 6 |
| Hub Dia. | 2 in |
| Origin | Reborable |
| Torque at 1200 RPM | 70.37791 lb/in |
| Torque at 900 RPM | 81.23222 lb/in |
| Length Through Bore | 0.875 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 54.27153 lb/in |
| Bore Size | 0.375 in |
| Hub Projection | 0.5 in |
| Bore Size [Min] | 0.375 in |
| Weight | 1.04 LB |
| EAN or UPC | 697950058122 |

