- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 20 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Style | Hub |
| Torque at 200 RPM | 157.5625 lb/in |
| Gear Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 3 in |
| Outside Dia. [Min] | 3.1000 in |
| Hub Projection | 0.5 in |
| Bore Size [Min] | 0.375 in |
| Torque at 900 RPM | 90.33583 lb/in |
| Torque at 1200 RPM | 77.20563 lb/in |
| Keyway | w/o Keyway |
| Outside Dia. | 3.1000 in |
| Hub Dia. | 2 in |
| Pitch Diameter | 3 in |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.375 in |
| Class | 6 |
| Bore Dia. [Min] | 3/8 in |
| Diametral Pitch | 20 |
| Hub Style | B |
| Torque at 1800 RPM | 59.17347 lb/in |
| Torque at 600 RPM | 111.3442 lb/in |
| Face Width | 0.375 in |
| Torque at 300 RPM | 140.7558 lb/in |
| Material | Steel |
| Bore Dia. [Max] | 1 1/4 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 3 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.875 in |
| Bore Size [Max] | 1.25 in |
| Hub O.D. | 2 in |
| Bore Size | 0.375 in |
| No. of Teeth | 60 |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| O.D. | 3.1 in |
| Material External Use | Steel |
| Type | B |
| Weight | 1.16 LB |
| EAN or UPC | 697950058146 |

