- B Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 20 Diametral Pitch
- 3.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 3.2 in |
| Gear Style | B |
| Hub Dia. | 2 in |
| Class | 6 |
| Bore Size | 0.375 in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 77.20563 lb/in |
| Style | Hub |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 3/8 in |
| Pitch Dia. | 3.2 in |
| Outside Dia. [Min] | 3.3 in |
| Length Through Bore | 0.875 in |
| Finished Bore Size | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.25 in |
| Set Screw | No |
| Hub O.D. | 2 in |
| Bore Size [Min] | 0.375 in |
| Origin | Reborable |
| Diametral Pitch | 20 |
| No. of Teeth | 64 |
| Torque at 900 RPM | 90.33583 lb/in |
| Pitch Diameter | 3.2 in |
| Hub Projection | 0.5 in |
| Torque at 300 RPM | 140.7558 lb/in |
| Hub Style | B |
| Material External Use | Steel |
| Outside Dia. | 3.3 in |
| Torque at 600 RPM | 111.3442 lb/in |
| Torque at 200 RPM | 157.5625 lb/in |
| Type | B |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Face Width | 0.375 in |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 3.3 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Torque at 1800 RPM | 59.17347 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Weight | 1.26 LB |
| EAN or UPC | 697950058160 |

