- B Gear Style
- 14.5° Pressure Angle
- 70 Teeth
- 20 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.375 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Style | Hub |
| Pitch Dia. | 3.5 in |
| Bore Size [Min] | 0.375 in |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 200 RPM | 157.5625 lb/in |
| Finished Bore Size | 0.375 in |
| Bore Size | 0.375 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.5 in |
| Set Screw | No |
| Length Through Bore | 0.875 in |
| No. of Teeth | 70 |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.25 in |
| Torque at 900 RPM | 90.33583 lb/in |
| Hub O.D. | 2 in |
| Gear Style | B |
| Material External Use | Steel |
| Torque at 1200 RPM | 77.20563 lb/in |
| Origin | Reborable |
| O.D. | 3.6 in |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 3.6 in |
| Bore Dia. [Min] | 3/8 in |
| Torque at 300 RPM | 140.7558 lb/in |
| Torque at 1800 RPM | 59.17347 lb/in |
| Torque at 600 RPM | 111.3442 lb/in |
| Hub Projection | 0.5 in |
| Diametral Pitch | 20 |
| Outside Dia. | 3.6 in |
| Pitch Diameter [Min] | 3.5 in |
| Hub Dia. | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Hub Style | B |
| Set Screw Size | N/A |
| Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 697950058184 |

