- B Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 20 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 90.33583 lb/in |
| Pitch Diameter | 3.6 in |
| Torque at 300 RPM | 140.7558 lb/in |
| Outside Dia. [Min] | 3.7 in |
| Torque at 1800 RPM | 59.1735 lb/in |
| Bore Type | Finished Bore |
| Diametral Pitch | 20 |
| Hub O.D. | 2.25 in |
| Bore Size [Max] | 1.375 in |
| Style | Hub |
| Bore Size [Min] | 0.375 in |
| Hub Projection | 0.5 in |
| Pitch Dia. | 3.6 in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.375 in |
| Set Screw | No |
| No. of Teeth | 72 |
| O.D. | 3.7 in |
| Torque at 200 RPM | 157.5625 lb/in |
| Hub Dia. | 2 1/4 in |
| Torque at 600 RPM | 111.3442 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 5/16 in |
| Hub Style | B |
| Finished Bore Size | 0.375 in |
| Material | Steel |
| Class | 6 |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Outside Dia. | 3.7 in |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 3/8 in |
| Length Through Bore | 0.875 in |
| Torque at 1200 RPM | 77.20563 lb/in |
| Bore Size | 0.375 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 3.6 in |
| Set Screw Size | N/A |
| Weight | 1.6 LB |
| EAN or UPC | 697950058207 |

