- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 24 Diametral Pitch
- 0.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Material | Steel |
| Torque at 600 RPM | 9.663834 lb/in |
| Hub Projection | 0.313 in |
| Hub O.D. | 0.375 in |
| Bore Size | 0.250 in |
| Bore Size [Min] | 0.25 in |
| Diametral Pitch | 24 |
| Material Internal Use | Carbon Steel |
| Type | B |
| Torque at 900 RPM | 9.173639 lb/in |
| Outside Dia. | 0.58 in |
| Pitch Diameter | 0.5 in |
| Bore Dia. [Max] | 1/4 in |
| Finished Bore Size | 0.25 in |
| Face Width | 0.25 in |
| Bore Dia. [Min] | 1/4 in |
| Gear Style | B |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Hub Style | B |
| Hub Dia. | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Bore Size [Max] | 0.313 in |
| Set Screw | No |
| AGMA Quality | 6 |
| O.D. | 0.583 in |
| Torque at 300 RPM | 10.29408 lb/in |
| Pitch Dia. | 0.5 in |
| Torque at 1800 RPM | N/A |
| Length Through Bore | 0.563 in |
| Outside Dia. [Min] | 0.58 in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Class | 6 |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 0.5 in |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 10.39913 lb/in |
| No. of Teeth | 12 |
| Weight | 0.03 LB |
| EAN or UPC | 697950058481 |

