- B Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 24 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Hub Projection | 0.5 in |
| Torque at 900 RPM | 57.56283 lb/in |
| Length Through Bore | 0.75 in |
| Torque at 600 RPM | 72.26867 lb/in |
| Hub O.D. | 1.5 in |
| Face Width | 0.25 in |
| Outside Dia. [Min] | 5.08 in |
| Set Screw Size | N/A |
| Pitch Dia. | 5 in |
| Torque at 1200 RPM | 47.79396 lb/in |
| Outside Dia. | 5.08 in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Bore Size [Max] | 1 in |
| Class | 6 |
| Torque at 200 RPM | 109.9786 lb/in |
| Hub Style | B |
| Origin | Reborable |
| Bore Size | 0.500 in |
| Bore Dia. [Max] | 7/8 in |
| O.D. | 5.083 in |
| Torque at 300 RPM | 97.0585 lb/in |
| Hub Dia. | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Pitch Diameter | 5 in |
| Pitch Diameter [Min] | 5 in |
| Diametral Pitch | 24 |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.5 in |
| Style | Hub |
| No. of Teeth | 120 |
| Gear Style | B |
| Finished Bore Size | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Torque at 1800 RPM | N/A |
| Material | Steel |
| Set Screw | No |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.6 LB |
| EAN or UPC | 697950058832 |

