- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 24 Diametral Pitch
- 0.583 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Torque at 1200 RPM | 8.665937 lb/in |
| Origin | Reborable |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.375 in |
| Diametral Pitch | 24 |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| O.D. | 0.667 in |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 0.583 in |
| Hub Projection | 0.313 in |
| Hub O.D. | 0.469 in |
| Inch/Metric | Inch |
| Hub Dia. | 0.4688 in |
| Finished Bore Size | 0.25 in |
| Torque at 900 RPM | 9.173639 lb/in |
| No. of Teeth | 14 |
| Torque at 300 RPM | 10.29408 lb/in |
| Hub Style | B |
| Pitch Diameter | 0.583 in |
| Class | 6 |
| Torque at 200 RPM | 10.39913 lb/in |
| Bore Size [Min] | 0.25 in |
| Bore Dia. [Max] | 1/4 in |
| Length Through Bore | 0.563 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Material | Steel |
| Gear Style | B |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Min] | 1/4 in |
| Bore Size | 0.250 in |
| Style | Hub |
| Torque at 600 RPM | 9.663834 lb/in |
| Face Width | 0.25 in |
| Pitch Diameter [Min] | 0.583 in |
| Outside Dia. [Min] | 0.67 in |
| Outside Dia. | 0.67 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.04 LB |
| EAN or UPC | 697950058498 |

