- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 24 Diametral Pitch
- 0.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Origin | Reborable |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Hub Dia. | 1/2 in |
| Material | Steel |
| Pitch Dia. | 0.625 in |
| Pitch Diameter [Min] | 0.625 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1/4 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Material External Use | Steel |
| Pitch Diameter | 0.625 in |
| Diametral Pitch | 24 |
| Style | Hub |
| Gear Style | B |
| Hub Style | B |
| Length Through Bore | 0.563 in |
| Torque at 300 RPM | 10.29408 lb/in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 10.39913 lb/in |
| Type | B |
| Hub O.D. | 0.5 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.313 in |
| Class | 6 |
| O.D. | 0.708 in |
| No. of Teeth | 15 |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 0.71 in |
| Finished Bore Size | 0.25 in |
| Set Screw Size | N/A |
| Face Width | 0.25 in |
| Outside Dia. [Min] | 0.71 in |
| Torque at 600 RPM | 9.663834 lb/in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Bore Size | 0.250 in |
| Bore Dia. [Max] | 1/4 in |
| Bore Size [Min] | 0.25 in |
| Weight | 0.05 LB |
| EAN or UPC | 697950058504 |

