- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 24 Diametral Pitch
- 0.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.313 in |
| Bore Dia. [Max] | 5/16 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Set Screw | No |
| Torque at 600 RPM | 9.663834 lb/in |
| Face Width | 0.25 in |
| Pitch Diameter [Min] | 0.666 in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 8.665937 lb/in |
| Material | Steel |
| Material External Use | Steel |
| O.D. | 0.75 in |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 5/16 in |
| Hub Dia. | 0.5469 in |
| Bore Size [Min] | 0.313 in |
| Bore Size | 0.3125 in |
| Class | 6 |
| Pitch Diameter | 0.667 in |
| Outside Dia. [Min] | 0.75 in |
| Type | B |
| Style | Hub |
| No. of Teeth | 16 |
| Pitch Dia. | 0.667 in |
| Outside Dia. | 0.75 in |
| Hub O.D. | 0.547 in |
| Torque at 300 RPM | 10.29408 lb/in |
| Finished Bore Size | 0.313 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Diametral Pitch | 24 |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | N/A |
| Length Through Bore | 0.563 in |
| Origin | Reborable |
| Torque at 200 RPM | 10.39913 lb/in |
| Gear Style | B |
| Bore Size [Max] | 0.438 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950058511 |

