- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 24 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 8.665937 lb/in |
| Pitch Dia. | 0.75 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 0.625 in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Bore Size | 0.3125 in |
| O.D. | 0.833 in |
| Material | Steel |
| Outside Dia. [Min] | 0.83 in |
| Bore Dia. [Min] | 5/16 in |
| Pitch Diameter | 0.75 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Hub Style | B |
| Length Through Bore | 0.563 in |
| Bore Dia. [Max] | 5/16 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 10.39913 lb/in |
| Outside Dia. | 0.83 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.313 in |
| No. of Teeth | 18 |
| Torque at 1800 RPM | N/A |
| Type | B |
| Hub Projection | 0.313 in |
| Hub Dia. | 5/8 in |
| Finished Bore Size | 0.313 in |
| Origin | Reborable |
| Face Width | 0.25 in |
| Pitch Diameter [Min] | 0.75 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 9.663834 lb/in |
| Diametral Pitch | 24 |
| Bore Type | Finished Bore |
| Set Screw | No |
| Gear Style | B |
| Bore Size [Max] | 0.5 in |
| Class | 6 |
| Style | Hub |
| Torque at 300 RPM | 10.29408 lb/in |
| Weight | 0.08 LB |
| EAN or UPC | 697950058535 |

