- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 24 Diametral Pitch
- 0.791 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Material | Steel |
| AGMA Quality | 6 |
| No. of Teeth | 19 |
| Hub Projection | 0.313 in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Finished Bore Size | 0.313 in |
| Class | 6 |
| Hub Dia. | 5/8 in |
| Origin | Reborable |
| Pitch Diameter | 0.792 in |
| Outside Dia. | 0.875 in |
| Style | Hub |
| Pitch Diameter [Min] | 0.791 in |
| Bore Size [Min] | 0.313 in |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | N/A |
| Face Width | 0.25 in |
| Pitch Dia. | 0.792 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 5/16 in |
| Length Through Bore | 0.563 in |
| Diametral Pitch | 24 |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Type | B |
| Torque at 600 RPM | 9.663834 lb/in |
| Bore Dia. [Max] | 5/16 in |
| Set Screw | No |
| Torque at 200 RPM | 10.39913 lb/in |
| Bore Size | 0.3125 in |
| Torque at 300 RPM | 10.29408 lb/in |
| Bore Size [Max] | 0.5 in |
| Outside Dia. [Min] | 0.875 in |
| O.D. | 0.875 in |
| Hub O.D. | 0.625 in |
| Set Screw Size | N/A |
| Hub Style | B |
| Weight | 0.09 LB |
| EAN or UPC | 697950058542 |

