- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 24 Diametral Pitch
- 0.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 0.563 in |
| Face Width | 0.25 in |
| Class | 6 |
| Type | B |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 9.173639 lb/in |
| Gear Style | B |
| AGMA Quality | 6 |
| Material | Steel |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Torque at 300 RPM | 10.29408 lb/in |
| Torque at 600 RPM | 9.663834 lb/in |
| Hub O.D. | 0.719 in |
| No. of Teeth | 20 |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 0.917 in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Outside Dia. | 0.92 in |
| Hub Projection | 0.313 in |
| Bore Dia. [Min] | 5/16 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 0.7188 in |
| Pitch Diameter | 0.833 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Bore Dia. [Max] | 5/16 in |
| Bore Size | 0.3125 in |
| Bore Size [Min] | 0.313 in |
| Keyway | w/o Keyway |
| Diametral Pitch | 24 |
| Bore Size [Max] | 0.5 in |
| Pitch Diameter [Min] | 0.833 in |
| Set Screw | No |
| Outside Dia. [Min] | 0.92 in |
| Finished Bore Size | 0.313 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 10.39913 lb/in |
| Origin | Reborable |
| Pitch Dia. | 0.833 in |
| Weight | 0.1 LB |
| EAN or UPC | 697950058559 |

