- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 24 Diametral Pitch
- 0.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Bore Dia. [Min] | 3/8 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Finished Bore Size | 0.375 in |
| Bore Dia. [Max] | 3/8 in |
| Hub Dia. | 3/4 in |
| Pitch Diameter [Min] | 0.875 in |
| Torque at 300 RPM | 10.29408 lb/in |
| Outside Dia. | 0.96 in |
| Class | 6 |
| Torque at 1200 RPM | 8.665937 lb/in |
| Torque at 200 RPM | 10.39913 lb/in |
| Outside Dia. [Min] | 0.96 in |
| No. of Teeth | 21 |
| Set Screw Size | N/A |
| Bore Size | 0.375 in |
| Type | B |
| O.D. | 0.958 in |
| Length Through Bore | 0.563 in |
| Hub Style | B |
| Style | Hub |
| Torque at 600 RPM | 9.663834 lb/in |
| Pitch Diameter | 0.875 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Bore Size [Max] | 0.563 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Torque at 900 RPM | 9.173639 lb/in |
| Hub O.D. | 0.75 in |
| Material Internal Use | Carbon Steel |
| Face Width | 0.25 in |
| Torque at 1800 RPM | N/A |
| Bore Size [Min] | 0.375 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Hub Projection | 0.313 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Diametral Pitch | 24 |
| Pitch Dia. | 0.875 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950058566 |

