- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 24 Diametral Pitch
- 0.917 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| AGMA Quality | 6 |
| Bore Size [Max] | 0.563 in |
| Class | 6 |
| Hub Projection | 0.313 in |
| Finished Bore Size | 0.375 in |
| Outside Dia. | 1 in |
| Pitch Diameter [Min] | 0.917 in |
| Bore Dia. [Min] | 3/8 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 10.29408 lb/in |
| Pitch Dia. | 0.917 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 0.375 in |
| Torque at 1200 RPM | 8.665937 lb/in |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Torque at 200 RPM | 10.39913 lb/in |
| Type | B |
| Bore Dia. [Max] | 3/8 in |
| Inch/Metric | Inch |
| O.D. | 1 in |
| Torque at 900 RPM | 9.173639 lb/in |
| Material | Steel |
| Torque at 600 RPM | 9.663834 lb/in |
| Outside Dia. [Min] | 1 in |
| Torque at 1800 RPM | N/A |
| Hub O.D. | 0.75 in |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.375 in |
| Origin | Reborable |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.563 in |
| No. of Teeth | 22 |
| Hub Style | B |
| Pitch Diameter | 0.917 in |
| Diametral Pitch | 24 |
| Face Width | 0.25 in |
| Hub Dia. | 3/4 in |
| Bore Type | Finished Bore |
| Style | Hub |
| Weight | 0.12 LB |
| EAN or UPC | 697950058573 |

