- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 24 Diametral Pitch
- 1.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.17 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 300 RPM | 27.731 lb/in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 1.17 in |
| Pitch Diameter [Min] | 1.083 in |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 0.875 in |
| Gear Style | B |
| Bore Size [Min] | 0.375 in |
| Style | Hub |
| Pitch Dia. | 1.083 in |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.375 in |
| Pitch Diameter | 1.083 in |
| Length Through Bore | 0.625 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Hub Style | B |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 3/8 in |
| Material | Steel |
| Torque at 600 RPM | 24.78983 lb/in |
| Class | 6 |
| Type | B |
| Torque at 900 RPM | 22.47892 lb/in |
| Hub Dia. | 7/8 in |
| Torque at 1200 RPM | 20.53565 lb/in |
| Hub Projection | 0.375 in |
| Diametral Pitch | 24 |
| Face Width | 0.25 in |
| Bore Size [Max] | 0.625 in |
| Bore Dia. [Min] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 0.375 in |
| No. of Teeth | 26 |
| Origin | Reborable |
| Torque at 200 RPM | 28.67637 lb/in |
| Material External Use | Steel |
| O.D. | 1.167 in |
| Weight | 0.16 LB |
| EAN or UPC | 697950058610 |

