- B Gear Style
- 14.5° Pressure Angle
- 27 Teeth
- 24 Diametral Pitch
- 1.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.2 in |
| Diametral Pitch | 24 |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 1.2 in |
| Pitch Dia. | 1.125 in |
| Length Through Bore | 0.625 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Bore Dia. [Min] | 3/8 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Torque at 1200 RPM | 20.53565 lb/in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 1.125 in |
| Class | 6 |
| Type | B |
| Torque at 300 RPM | 27.731 lb/in |
| Torque at 200 RPM | 28.67637 lb/in |
| No. of Teeth | 27 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.625 in |
| O.D. | 1.208 in |
| Hub Dia. | 7/8 in |
| Bore Size | 0.375 in |
| AGMA Quality | 6 |
| Hub Projection | 0.375 in |
| Pitch Diameter | 1.125 in |
| Set Screw Size | N/A |
| Bore Size [Min] | 0.375 in |
| Material | Steel |
| Finished Bore Size | 0.375 in |
| Face Width | 0.25 in |
| Bore Dia. [Max] | 3/8 in |
| Material External Use | Steel |
| Origin | Reborable |
| Torque at 900 RPM | 22.47892 lb/in |
| Hub Style | B |
| Torque at 600 RPM | 24.78983 lb/in |
| Hub O.D. | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.17 LB |
| EAN or UPC | 697950058627 |

