- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 24 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 24 |
| Gear Style | B |
| Class | 6 |
| Hub Dia. | 1 in |
| Pitch Diameter | 1.25 in |
| Origin | Reborable |
| Outside Dia. [Min] | 1.33 in |
| No. of Teeth | 30 |
| Hub O.D. | 1 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Hub Style | B |
| Set Screw Size | N/A |
| Torque at 900 RPM | 22.47892 lb/in |
| Bore Dia. [Max] | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.625 in |
| Torque at 300 RPM | 27.731 lb/in |
| Torque at 600 RPM | 24.78983 lb/in |
| Bore Size [Max] | 0.688 in |
| Bore Dia. [Min] | 3/8 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.375 in |
| Bore Size | 0.375 in |
| Hub Projection | 0.375 in |
| Keyway | w/o Keyway |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 20.53565 lb/in |
| Pitch Dia. | 1.25 in |
| Material | Steel |
| O.D. | 1.333 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 1.33 in |
| Style | Hub |
| Torque at 200 RPM | 28.67637 lb/in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 1.25 in |
| Face Width | 0.25 in |
| Bore Size [Min] | 0.375 in |
| Weight | 0.19 LB |
| EAN or UPC | 697950058641 |

