- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 24 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| No. of Teeth | 42 |
| Origin | Reborable |
| Hub O.D. | 1.25 in |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 11/16 in |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.75 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 28.67637 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Torque at 900 RPM | 22.47892 lb/in |
| Torque at 1800 RPM | N/A |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 0.375 in |
| Outside Dia. | 1.83 in |
| Hub Projection | 0.375 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Bore Size | 0.375 in |
| Outside Dia. [Min] | 1.83 in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.75 in |
| Hub Dia. | 1 1/4 in |
| Torque at 300 RPM | 27.731 lb/in |
| O.D. | 1.833 in |
| Gear Style | B |
| Torque at 600 RPM | 24.78983 lb/in |
| Material | Steel |
| Style | Hub |
| Set Screw | No |
| Class | 6 |
| Bore Size [Min] | 0.375 in |
| Face Width | 0.25 in |
| Bore Size [Max] | 0.813 in |
| Torque at 1200 RPM | 20.53565 lb/in |
| Pitch Diameter [Min] | 1.75 in |
| Diametral Pitch | 24 |
| Type | B |
| Length Through Bore | 0.625 in |
| Weight | 0.28 LB |
| EAN or UPC | 697950058702 |

