- B Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 24 Diametral Pitch
- 1.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 27.731 lb/in |
| O.D. | 1.958 in |
| Torque at 600 RPM | 24.78983 lb/in |
| Torque at 1200 RPM | 20.53565 lb/in |
| Length Through Bore | 0.625 in |
| Bore Dia. [Max] | 11/16 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 1.875 in |
| Type | B |
| Bore Dia. [Min] | 3/8 in |
| Outside Dia. [Min] | 1.96 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Hub Dia. | 1 1/4 in |
| Gear Style | B |
| Origin | Reborable |
| Material | Steel |
| Class | 6 |
| Face Width | 0.25 in |
| Set Screw | No |
| Bore Size | 0.375 in |
| Finished Bore Size | 0.375 in |
| Bore Size [Max] | 0.813 in |
| Bore Size [Min] | 0.375 in |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Style | Hub |
| Hub Projection | 0.375 in |
| Set Screw Size | N/A |
| No. of Teeth | 45 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 1.875 in |
| Pitch Dia. | 1.875 in |
| Outside Dia. | 1.96 in |
| Hub O.D. | 1.25 in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 28.67637 lb/in |
| Diametral Pitch | 24 |
| Hub Style | B |
| Material External Use | Steel |
| Torque at 900 RPM | 22.47892 lb/in |
| Material Internal Use | Carbon Steel |
| Weight | 0.31 LB |
| EAN or UPC | 697950058726 |

