- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 24 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Bore Dia. [Max] | 11/16 in |
| Finished Bore Size | 0.375 in |
| Pitch Diameter [Min] | 2 in |
| Torque at 1800 RPM | N/A |
| Hub Style | B |
| Torque at 600 RPM | 47.79396 lb/in |
| Hub Projection | 0.375 in |
| Face Width | 0.25 in |
| Type | B |
| Hub O.D. | 1.25 in |
| Torque at 200 RPM | 62.07962 lb/in |
| Set Screw | No |
| No. of Teeth | 48 |
| Bore Size | 0.375 in |
| Pitch Diameter | 2 in |
| O.D. | 2.083 in |
| Length Through Bore | 0.625 in |
| Torque at 1200 RPM | 35.66164 lb/in |
| Style | Hub |
| Torque at 300 RPM | 57.77291 lb/in |
| Material | Steel |
| Bore Size [Max] | 0.813 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 40.82619 lb/in |
| Hub Dia. | 1 1/4 in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Diametral Pitch | 24 |
| Set Screw Size | N/A |
| Bore Size [Min] | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Pitch Dia. | 2 in |
| Outside Dia. [Min] | 2.08 in |
| Outside Dia. | 2.08 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.32 LB |
| EAN or UPC | 697950058733 |

