- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 24 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 1.25 in |
| Gear Style | B |
| Bore Size [Max] | 0.813 in |
| Finished Bore Size | 0.375 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Style | Hub |
| Bore Dia. [Max] | 11/16 in |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 109.9786 lb/in |
| Material External Use | Steel |
| Hub Dia. | 1 1/4 in |
| Hub Projection | 0.375 in |
| Torque at 300 RPM | 97.0585 lb/in |
| Bore Dia. [Min] | 3/8 in |
| O.D. | 2.583 in |
| AGMA Quality | 6 |
| No. of Teeth | 60 |
| Origin | Reborable |
| Outside Dia. | 2.58 in |
| Pitch Diameter | 2.5 in |
| Torque at 600 RPM | 72.26867 lb/in |
| Pitch Diameter [Min] | 2.5 in |
| Torque at 1200 RPM | 47.79396 lb/in |
| Outside Dia. [Min] | 2.58 in |
| Keyway | w/o Keyway |
| Diametral Pitch | 24 |
| Bore Size | 0.375 in |
| Bore Size [Min] | 0.375 in |
| Torque at 1800 RPM | N/A |
| Type | B |
| Class | 6 |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 57.56283 lb/in |
| Material | Steel |
| Set Screw | No |
| Face Width | 0.25 in |
| Inch/Metric | Inch |
| Pitch Dia. | 2.5 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.625 in |
| Weight | 0.46 LB |
| EAN or UPC | 697950058764 |

