- B Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 24 Diametral Pitch
- 2.666 in Pitch Diameter
| Bore Size [Min] | 0.375 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Size | 0.375 in |
| Inch/Metric | Inch |
| Finished Bore Size | 0.375 in |
| Length Through Bore | 0.625 in |
| Bore Dia. [Max] | 11/16 in |
| Material External Use | Steel |
| Outside Dia. [Min] | 2.833 in |
| Hub Dia. | 1 1/4 in |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 2.666 in |
| Diametral Pitch | 24 |
| O.D. | 2.75 in |
| Style | Hub |
| Pitch Diameter [Min] | 2.666 in |
| Face Width | 0.25 in |
| Pitch Dia. | 2.667 in |
| Bore Size [Max] | 0.813 in |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 1.25 in |
| AGMA Quality | 6 |
| No. of Teeth | 64 |
| Gear Style | B |
| Material | Steel |
| Outside Dia. | 2.833 in |
| Hub Projection | 0.375 in |
| Bore Dia. [Min] | 3/8 in |
| Class | 6 |
| Hub Style | B |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Weight | 0.5 LB |
| EAN or UPC | 697950058771 |

