- B Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 24 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.5 in |
| Torque at 900 RPM | 57.56283 lb/in |
| O.D. | 3.083 in |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Bore Dia. [Min] | 1/2 in |
| No. of Teeth | 72 |
| Hub Dia. | 1 3/8 in |
| Face Width | 0.25 in |
| Length Through Bore | 0.75 in |
| Material | Steel |
| Pitch Dia. | 3 in |
| Keyway | w/o Keyway |
| Diametral Pitch | 24 |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Bore Dia. [Max] | 13/16 in |
| Outside Dia. [Min] | 3.08 in |
| Bore Size [Max] | 0.875 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 47.79396 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Hub O.D. | 1.375 in |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Torque at 200 RPM | 109.9786 lb/in |
| Torque at 600 RPM | 72.26867 lb/in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 3 in |
| Type | B |
| Pitch Diameter | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Torque at 300 RPM | 97.0585 lb/in |
| Outside Dia. | 3.08 in |
| Weight | 0.64 LB |
| EAN or UPC | 697950058801 |

