- A Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 3 Diametral Pitch
- 3.66 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Dia. [Max] | 2 in |
| Torque at 900 RPM | 3221.278 lb/in |
| O.D. | 4.333 in |
| Pressure Angle | 14 1/2 degrees |
| Type | A |
| Style | Hubless |
| Torque at 200 RPM | 6302.5 lb/in |
| Outside Dia. [Min] | 4.666 in |
| Origin | Reborable |
| Material External Use | Steel |
| Pitch Dia. | 3.667 in |
| Torque at 1200 RPM | 2678.563 lb/in |
| Bore Dia. [Min] | 1 5/16 in |
| Hub Dia. | N/A |
| Gear Style | A |
| Material Internal Use | Carbon Steel |
| Face Width | 3 in |
| Bore Size [Max] | 2 in |
| Set Screw Size | N/A |
| Diametral Pitch | 3 |
| Class | 6 |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| Hub Style | A |
| Bore Type | Finished Bore |
| Set Screw | No |
| Torque at 600 RPM | 4096.625 lb/in |
| Bore Size [Min] | 1.313 in |
| AGMA Quality | 6 |
| Outside Dia. | 4.666 in |
| Pitch Diameter | 4 in |
| Finished Bore Size | 1.313 in |
| Pitch Diameter [Min] | 3.66 in |
| Length Through Bore | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 2030.81 lb/in |
| Bore Size | 1.3125 in |
| Torque at 300 RPM | 5462.167 lb/in |
| Weight | 11.92 LB |
| EAN or UPC | 697950053271 |

