- A Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 3 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | A |
| Hub Dia. | N/A |
| Set Screw Size | N/A |
| Outside Dia. | 4.666 in |
| Bore Dia. [Max] | 2 in |
| Face Width | 3 in |
| Origin | Reborable |
| Torque at 200 RPM | 6302.5 lb/in |
| Bore Size [Max] | 2 in |
| Bore Size [Min] | 1.313 in |
| Diametral Pitch | 3 |
| Set Screw | No |
| Torque at 600 RPM | 4096.625 lb/in |
| Outside Dia. [Min] | 4.666 in |
| Bore Size | 1.3125 in |
| Torque at 1800 RPM | 2030.81 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 2678.563 lb/in |
| Bore Dia. [Min] | 1 5/16 in |
| Torque at 300 RPM | 5462.167 lb/in |
| Inch/Metric | Inch |
| Pitch Diameter | 4 in |
| Material Internal Use | Carbon Steel |
| O.D. | 4.667 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.313 in |
| Length Through Bore | 4 in |
| Material | Steel |
| Pitch Dia. | 4 in |
| Hub Style | A |
| Torque at 900 RPM | 3221.278 lb/in |
| No. of Teeth | 12 |
| Style | Hubless |
| Pitch Diameter [Min] | 4 in |
| Material External Use | Steel |
| Class | 6 |
| Keyway | w/o Keyway |
| Type | A |
| AGMA Quality | 6 |
| Weight | 12.14 LB |
| EAN or UPC | 697950053288 |

