- B2 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 3 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 1.75 in |
| Material External Use | Steel |
| Diametral Pitch | 3 |
| Outside Dia. | 40.666 in |
| Finished Bore Size | 1.938 in |
| Gear Style | B2 |
| Torque at 1800 RPM | 4551.81 lb/in |
| Torque at 1200 RPM | 6722.667 lb/in |
| Bore Size [Min] | 1.938 in |
| Pitch Dia. | 40 in |
| Hub Dia. | 7 1/2 in |
| Torque at 200 RPM | 33088.13 lb/in |
| Set Screw | No |
| Pitch Diameter [Min] | 4 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 23739.42 lb/in |
| Outside Dia. [Min] | 40.666 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 5 in |
| AGMA Quality | 6 |
| Class | 6 |
| Torque at 900 RPM | 8823.5 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.9375 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| No. of Teeth | 120 |
| Pitch Diameter | 40 in |
| Hub O.D. | 7.5 in |
| Length Through Bore | 4.75 in |
| Torque at 600 RPM | 12920.13 lb/in |
| Bore Dia. [Min] | 1 15/16 in |
| Hub Style | B |
| Face Width | 3 in |
| Material | Steel |
| O.D. | 40.667 in |
| Material Internal Use | Carbon Steel |
| Style | Web w/ Lightening Holes |
| Keyway | w/o Keyway |
| Type | B2 |
| Bore Size [Max] | 4.375 in |
| Origin | Reborable |
| Weight | 367.0 LB |
| EAN or UPC | 697950053660 |

