- A Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 3 Diametral Pitch
- 4.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | A |
| AGMA Quality | 6 |
| Diametral Pitch | 3 |
| Pitch Dia. | 4.333 in |
| Bore Size | 1.3125 in |
| Outside Dia. | 5 in |
| Torque at 1200 RPM | 2678.563 lb/in |
| Origin | Reborable |
| O.D. | 5 in |
| Torque at 200 RPM | 6302.5 lb/in |
| Hub Dia. | N/A |
| Style | Hubless |
| Pitch Diameter | 4.333 in |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.313 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Torque at 600 RPM | 4096.625 lb/in |
| Face Width | 3 in |
| Material External Use | Steel |
| Torque at 300 RPM | 5462.167 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 2030.81 lb/in |
| Length Through Bore | 3 in |
| Finished Bore Size | 1.313 in |
| Bore Dia. [Min] | 1 5/16 in |
| Material | Steel |
| Bore Size [Max] | 2.25 in |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Torque at 900 RPM | 3221.278 lb/in |
| Pitch Diameter [Min] | 4.333 in |
| Class | 6 |
| Set Screw Size | N/A |
| Type | A |
| Hub Style | A |
| Outside Dia. [Min] | 5 in |
| Bore Dia. [Max] | 2 1/4 in |
| Keyway | w/o Keyway |
| Weight | 11.3 LB |
| EAN or UPC | 697950053295 |

