- A Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 3 Diametral Pitch
- 4.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.3125 in |
| Torque at 300 RPM | 5462.167 lb/in |
| Set Screw Size | N/A |
| Diametral Pitch | 3 |
| Torque at 900 RPM | 3221.278 lb/in |
| Pitch Diameter | 4.666 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 3/8 in |
| Bore Size [Max] | 2.375 in |
| O.D. | 5.333 in |
| Face Width | 3 in |
| Torque at 1800 RPM | 2030.806 lb/in |
| Finished Bore Size | 1.313 in |
| AGMA Quality | 6 |
| Style | Hubless |
| Bore Size [Min] | 1.313 in |
| Torque at 1200 RPM | 2678.563 lb/in |
| Type | A |
| Torque at 600 RPM | 4096.625 lb/in |
| Bore Dia. [Min] | 1 5/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 6302.5 lb/in |
| No. of Teeth | 14 |
| Class | 6 |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 5.333 in |
| Pitch Dia. | 4.667 in |
| Hub Style | A |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3 in |
| Gear Style | A |
| Pitch Diameter [Min] | 4.667 in |
| Outside Dia. [Min] | 5.333 in |
| Material | Steel |
| Material External Use | Steel |
| Hub Dia. | N/A |
| Origin | Reborable |
| Bore Type | Finished Bore |
| Set Screw | No |
| Weight | 12.9 LB |
| EAN or UPC | 697950053301 |

