- A Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 3 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.75 in |
| O.D. | 5.667 in |
| Set Screw | No |
| Style | Hubless |
| Torque at 300 RPM | 7352.917 lb/in |
| Gear Style | A |
| Pitch Diameter [Min] | 5 in |
| Bore Type | Finished Bore |
| Hub Style | A |
| Material | Steel |
| Outside Dia. | 5.666 in |
| Bore Dia. [Min] | 1 5/16 in |
| Outside Dia. [Min] | 5.666 in |
| Bore Size [Min] | 1.313 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 3/4 in |
| Torque at 600 RPM | 5357.125 lb/in |
| Torque at 200 RPM | 8508.375 lb/in |
| Material External Use | Steel |
| Origin | Reborable |
| Finished Bore Size | 1.313 in |
| Class | 6 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 2485.99 lb/in |
| Torque at 1200 RPM | 3361.333 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Size | 1.3125 in |
| Keyway | w/o Keyway |
| Face Width | 3 in |
| No. of Teeth | 15 |
| Pitch Dia. | 5 in |
| Length Through Bore | 3 in |
| Type | A |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Pitch Diameter | 5 in |
| Torque at 900 RPM | 4131.639 lb/in |
| AGMA Quality | 6 |
| Diametral Pitch | 3 |
| Weight | 15.0 LB |
| EAN or UPC | 697950053318 |

