- A Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 3 Diametral Pitch
- 5.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 2485.99 lb/in |
| AGMA Quality | 6 |
| Bore Size | 1.3125 in |
| Pitch Diameter [Min] | 5.333 in |
| Finished Bore Size | 1.313 in |
| Set Screw | No |
| Outside Dia. | 6 in |
| Type | A |
| Style | Hubless |
| Torque at 1200 RPM | 3361.333 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 1.313 in |
| Face Width | 3 in |
| Hub Dia. | N/A |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.813 in |
| Set Screw Size | N/A |
| Material | Steel |
| Torque at 300 RPM | 7352.917 lb/in |
| Torque at 600 RPM | 5357.125 lb/in |
| Origin | Reborable |
| Bore Dia. [Min] | 1 5/16 in |
| O.D. | 6 in |
| Hub Style | A |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 4131.639 lb/in |
| Pitch Dia. | 5.333 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Dia. [Max] | 2 13/16 in |
| Length Through Bore | 3 in |
| Gear Style | A |
| No. of Teeth | 16 |
| Torque at 200 RPM | 8508.375 lb/in |
| Outside Dia. [Min] | 6 in |
| Class | 6 |
| Pitch Diameter | 5.333 in |
| Diametral Pitch | 3 |
| Keyway | w/o Keyway |
| Weight | 17.02 LB |
| EAN or UPC | 697950053325 |

