- A Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 3 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Inch/Metric | Inch |
| Torque at 300 RPM | 9243.667 lb/in |
| Outside Dia. | 6.666 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 1.313 in |
| Type | A |
| Style | Hubless |
| Diametral Pitch | 3 |
| Torque at 1800 RPM | 2871.139 lb/in |
| Bore Dia. [Max] | 3 1/4 in |
| Hub Dia. | N/A |
| Set Screw Size | N/A |
| Pitch Diameter | 6 in |
| Pitch Diameter [Min] | 6 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 3.25 in |
| Torque at 600 RPM | 6407.542 lb/in |
| Hub Style | A |
| Pitch Dia. | 6 in |
| Face Width | 3 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 6.666 in |
| Torque at 1200 RPM | 3991.583 lb/in |
| No. of Teeth | 18 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Gear Style | A |
| O.D. | 6.667 in |
| Torque at 900 RPM | 4901.944 lb/in |
| Bore Size | 1.3125 in |
| Length Through Bore | 3 in |
| Bore Dia. [Min] | 1 5/16 in |
| Torque at 200 RPM | 11029.38 lb/in |
| Class | 6 |
| Bore Type | Finished Bore |
| Bore Size [Min] | 1.313 in |
| Material External Use | Steel |
| Weight | 22.2 LB |
| EAN or UPC | 697950053332 |

