- A Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 3 Diametral Pitch
- 6.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Style | Hubless |
| Length Through Bore | 3 in |
| Face Width | 3 in |
| Torque at 1800 RPM | 2871.139 lb/in |
| Inch/Metric | Inch |
| Hub Style | A |
| Outside Dia. | 7.333 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.4375 in |
| No. of Teeth | 20 |
| O.D. | 7.333 in |
| Material External Use | Steel |
| Diametral Pitch | 3 |
| Bore Dia. [Min] | 1 7/16 in |
| Finished Bore Size | 1.438 in |
| Pitch Dia. | 6.667 in |
| Torque at 600 RPM | 6407.542 lb/in |
| AGMA Quality | 6 |
| Bore Size [Min] | 1.438 in |
| Pitch Diameter | 6.666 in |
| Keyway | w/o Keyway |
| Hub Dia. | N/A |
| Bore Size [Max] | 3.625 in |
| Torque at 900 RPM | 4901.944 lb/in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 3991.583 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 7.333 in |
| Torque at 300 RPM | 9243.667 lb/in |
| Origin | Reborable |
| Material | Steel |
| Set Screw | No |
| Torque at 200 RPM | 11029.38 lb/in |
| Bore Dia. [Max] | 3 5/8 in |
| Type | A |
| Pitch Diameter [Min] | 6.667 in |
| Gear Style | A |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Weight | 27.42 LB |
| EAN or UPC | 697950053349 |

