- A Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 3 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 1.438 in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 7142.833 lb/in |
| Torque at 1200 RPM | 4359.229 lb/in |
| Material | Steel |
| Torque at 1800 RPM | 3116.236 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 7/16 in |
| Hub Style | A |
| Style | Hubless |
| Bore Size [Max] | 3.875 in |
| Pitch Diameter [Min] | 7 in |
| Keyway | w/o Keyway |
| Type | A |
| Diametral Pitch | 3 |
| No. of Teeth | 21 |
| Length Through Bore | 3 in |
| O.D. | 7.667 in |
| Pitch Diameter | 7 in |
| Torque at 200 RPM | 12605 lb/in |
| Bore Dia. [Max] | 3 7/8 in |
| Finished Bore Size | 1.438 in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Origin | Reborable |
| Gear Style | A |
| Bore Type | Finished Bore |
| Class | 6 |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 7.666 in |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 3 in |
| Outside Dia. | 7.666 in |
| Bore Size | 1.4375 in |
| Set Screw | No |
| Torque at 300 RPM | 10504.17 lb/in |
| Hub Dia. | N/A |
| Torque at 900 RPM | 5392.139 lb/in |
| Pitch Dia. | 7 in |
| Weight | 30.58 LB |
| EAN or UPC | 697950053356 |

