- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 3 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 10 in |
| Torque at 600 RPM | 7773.083 lb/in |
| Torque at 200 RPM | 14180.63 lb/in |
| Set Screw Size | N/A |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 10 in |
| Style | Hub |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 10.666 in |
| Bore Dia. [Max] | 3 7/8 in |
| Bore Size | 1.5625 in |
| Torque at 1800 RPM | 3326.319 lb/in |
| Pitch Diameter [Min] | 1 in |
| Material External Use | Steel |
| Hub Dia. | 6 1/4 in |
| Hub Style | B |
| Torque at 1200 RPM | 4674.354 lb/in |
| Type | B |
| Class | 6 |
| Torque at 300 RPM | 11764.67 lb/in |
| Bore Dia. [Min] | 1 9/16 in |
| Torque at 900 RPM | 5812.306 lb/in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Gear Style | B |
| Set Screw | No |
| Origin | Reborable |
| Face Width | 3 in |
| Inch/Metric | Inch |
| Hub Projection | 1.25 in |
| Length Through Bore | 4.25 in |
| No. of Teeth | 30 |
| Outside Dia. | 10.666 in |
| Diametral Pitch | 3 |
| Material | Steel |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 6.25 in |
| Bore Size [Min] | 1.563 in |
| Bore Size [Max] | 3.688 in |
| O.D. | 10.667 in |
| Finished Bore Size | 1.563 in |
| Weight | 74.54 LB |
| EAN or UPC | 697950053400 |

