- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 3 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Hub Projection | 1.75 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 12 in |
| Material Internal Use | Carbon Steel |
| Torque at 1800 RPM | 3326.319 lb/in |
| Set Screw Size | N/A |
| Class | 6 |
| O.D. | 12.667 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| No. of Teeth | 36 |
| Bore Type | Finished Bore |
| Hub O.D. | 6.5 in |
| AGMA Quality | 6 |
| Bore Size | 1.5625 in |
| Bore Dia. [Max] | 4 1/8 in |
| Torque at 1200 RPM | 4674.354 lb/in |
| Hub Dia. | 6 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Torque at 900 RPM | 5812.306 lb/in |
| Torque at 200 RPM | 14180.63 lb/in |
| Torque at 300 RPM | 11764.67 lb/in |
| Bore Size [Min] | 1.563 in |
| Origin | Reborable |
| Finished Bore Size | 1.563 in |
| Outside Dia. [Min] | 12.666 in |
| Torque at 600 RPM | 7773.083 lb/in |
| Style | Hub |
| Set Screw | No |
| Pitch Dia. | 12 in |
| Bore Size [Max] | 3.813 in |
| Length Through Bore | 4.75 in |
| Diametral Pitch | 3 |
| Outside Dia. | 12.666 in |
| Type | B |
| Pitch Diameter | 12 in |
| Material | Steel |
| Hub Style | B |
| Bore Dia. [Min] | 1 9/16 in |
| Face Width | 3 in |
| Weight | 109.1 LB |
| EAN or UPC | 697950053431 |

